16 1/4 in W X 35 in H X 24 in D Ice and Water Dispenser, Ice Production Per Day: 315 lb

  • Mfr # CNP0201A-161

  • Zoro # G5075161


product price:  $6,728.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Dispenser, Ice Machine, Water Dispenser
Ice Machine Style
Countertop
Ice Production per Day
315 lb
Ice Machine Storage Capacity
10 lb
Cube Type
Nugget
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CNP0201A-161
Zoro #
G5075161
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
16 1/4 in
Overall Height - Ice Machines
35 in
Overall Depth - Ice Machines
24 in
Depth
24"
Cord Length
6 ft
Height
35"
Width
16-1/4"
Overall Width
16 1/4 in
Overall Depth
24 in
Overall Height
35 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Dispenser, Ice Machine, Water Dispenser
Ice Machine Style
Countertop
Ice Production per Day
315 lb
Ice Machine Storage Capacity
10 lb
Cube Type
Nugget
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Type
Countertop
Water Supply Connection Type
3/8 in FPT
Control Type - Ice Dispensers
Infrared Sensor
Amps
10.3 A
Item
Ice and Water Dispenser
Color
Silver
Agency Compliance
CE, NSF, UL
Voltage
120V AC
Includes
Legs sold separately
Condenser Cooling
Air
Control Type
Infrared Sensor
Standards
AQ, CE Certified, cULus, ETL
Weight
260 lb
Features
Front Panel, Trouble-Free Dispensing
Frequency
60 Hz
Minimum Water Pressure
20 psi
Refrigerant Type
R-404a
Drain Type
3/4 in
Includes Legs
No
Water Inlet Connection Type
FPT
Power Source
Electric
Storage Capacity
10 lb
Plug Type
5-15P
Maximum Water Pressure
80 psi
Current
10.3 A

Description

Ice/Water Dispenser, Cube Type Nugget, Ice Machine Style Countertop, Condenser Cooling Air, Ice Production per Day 315 lb, Control Type Infrared Sensor, Storage Capacity 10 lb, Overall Height 35 in, Overall Width 16 1/4 in, Overall Depth 24 in, Antimicrobial Yes, Color Silver, Cord Length 6 ft, Current 10.3 A, Drain Type 3/4 in, Energy Star Compliant No, Features Front Panel, Trouble-Free Dispensing, Frequency 60 Hz, Includes Legs No, Maximum Water Pressure 80 psi, Minimum Water Pressure 20 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.