30 in W X 27 13/32 in H X 23 5/8 in D Ice Maker, Ice Production Per Day: 1,339 lb

  • Mfr # RFF1300W-261

  • Zoro # G5383548


product price:  $9,397.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Flake
Condenser Cooling - Ice Machines
Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RFF1300W-261
Zoro #
G5383548
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
27 13/32 in
Overall Depth - Ice Machines
23 5/8 in
Cord Length
No cord included
Overall Depth
23 5/8 in
Overall Width
30 in
Overall Height
27 3/8 in
Water Supply Connection Size
3/8 in
Drain Size
1/2 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
1,339 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Flake
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
208/230V
Control Type - Ice Dispensers
Not a Dispenser
Amps
15 A
Item
Ice Machine
Water Supply Connection Type
FPT
Includes
ice storage bin sold separately
Color
Silver
Voltage
208/230V
Standards
CAN/CSA, CE Certified, cETLus, NSF/ANSI
Condenser Cooling
Water
Minimum Water Pressure
14 psi
Maximum Water Pressure
80 psi
Drain Thread Type
MPT
Refrigerant Type
R-404a
Product Type
Ice Machine
Function
Makes Ice
Features
Bite Sized Nugget with 85% Ice Content for Maximum Cooling and Minimal Drink Dilution, Can be Paired with 30 in Multiplex Beverage Dispenser, Evaporator Designed for Maximum Quality and Operating Life, High Load Maintenance Free Bearings
Frequency
60 Hz
Exterior Material
Stainless Steel
Resistance Properties
Antimicrobial
Compatible Product Type
Flake Ice Makers, Manitowoc Ice Machines
Compatible Manufacturer Part Number
D570, D970
Energy Star Compliant
No

Description

Ice Machine, Ice Production per Day 1,339 lb, Cube Type Flake, Overall Height 27 3/8 in, Overall Width 30 in, Overall Depth 23 5/8 in, Voltage 208/230V, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Silver, Exterior Material Stainless Steel

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.