Shop HOMEROOTS
See all product information
Create Account
16in Pink Faux Shagreen Serving Tray With Handles
- Mfr # 713550
- Zoro # G123438800
product price:Â
$
52.99
/ea
Key Features
Finish
Natural
Material
Manufactured Wood
Tray Type
Serving Tray
Overall Width
15.75 in
Food Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 713550
- Zoro #
- G123438800
- UPC #
- -
- Country of Origin
- China
- Finish
- Natural
- Material
- Manufactured Wood
- Tray Type
- Serving Tray
- Food Safe
- No
- Microwave Safe
- No
- Dishwasher Safe
- No
- Tray Pattern
- Faux Shagreen
- Capacity
- 2
- Item
- Trays
- Shape
- Rectangular
- Color
- Pink
- Assembly Required
- No Assembly Needed
- Chip Resistant
- No
Dimensions
- Overall Width
- 15.75 in
- Overall Depth
- 9.5 in
- Length
- 1.75 in
- Size
- 15.75" L x 9.5" W x 1.75" H
Description
This 16-inch pink handmade serving tray with handles is a handy and versatile addition to your home. Crafted from high-quality manufactured wood wrapped in a fun iridescent pink faux shagreen vinyl overlay, this tray showcases a unique aesthetic to add some glitz and glam to your space. Finished with gold handles, the prismatic color combination adds a touch of sparkle and pizazz, making this tray a head turning item for living room, kitchen, bedroom, lounge, or office. 1.75-inch h x 15.75-inch w x 9.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.