Manplow
Snow Pusher, Blade 32" W, HDPE, 6 lb.
Mfr # RevX32
Zoro # G700906173
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material HDPE
- Blade Width 32 in
- Handle Type U-Shaped
- Handle Material Aluminum
- Handle Length 50 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHWEST 36 in. Wall Mounted LED Fire & Ice Flame with Remote Electric Fireplace (80-2000A-36)
- GOFIT Professional Grade Core Stability Ball (55 cm; Blue) (GF-55PRO)
- X-JET M5DS Twist Injection Nozzle 50 Foot Range (M5DS Kit 3-7)
- SOLO Spray Boom, 48", 4 Nozzles (4900299)
- MANPLOW Snow Shovel, 48 in Aluminum U Handle Handle, HDPE Blade Material, 42 in Blade Width (PRO42 2PK)
- MANPLOW Snow Pusher, Blade 40" W, HDPE, 7 lb. (RevX40)
- MANPLOW Snow Pusher, Blade 48" W, HDPE, 8 lb. (RevX48)
- MANPLOW Snow Shovel, 48 in Aluminum U Handle Handle, HDPE Blade Material, 42 in Blade Width (PRO42)
- MANPLOW Snow Pusher, Blade 60" W, HDPE, 9 lb. (RevX60)
- MANPLOW Snow Shovel, 48 in Aluminum U Handle Handle, HDPE Blade Material, 32 in Blade Width (PRO32)
- GARANT 18 Poly Combo Shovel (NPM18KD)
- Manplow Snow Shovels