Mapa
18" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR
Mfr # 286
Zoro # G1864663
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Agriculture Spraying, Chemical Applications, Fishing, Mini Environments, Mining, Sandblasting, Sanitation, Tank Cleaning
- Special Features Contoured Fingers
- Resists Acids, Alkalies/Bases, Animal or Vegetable Oil, Ketones
- Glove Length 18 in
- Glove Thickness 40 mil
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO No Pets Allowed Sign 8.5" x 12", 10PK (A20616)
- BIRD-X Cozy Products Foot Warmer„¢ Heated Floor Mat 1/4" Thick 2' X 1' Black (FW)
- LYLE Safety Sign, Hazardous Noise Area, 14in.W (U4-1375-RD_14X10)
- STEINER Welding Jacket, L, 30", Brown (9215-L)
- MAPA 18" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (286)
- MAPA 18" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (286)
- MAPA Trident M286 40 Mil Unlined Latex Gloves wRolled Cuff (286310)
- MAPA Blue-Grip LL301 Natural Rubber Gloves, Heavy Weight, Blue, Small (301426)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 11, 1 PR (NS-450)
- MAPA Stansolv AK22 Embossed Finish Nitrile Gloves, 12PK (381410)
- SHOWA Chem Res Gloves, S, PR (CS720S-07)
- Mapa Gloves & Hand Protection