Ultranitril NITRILE PVC CUT CHEMICAL GLOVE, Nitrile, PVC, 13 3/4 in L, Black, Yellow, 1 PR
Mfr # 410
Zoro # G116129654
product price:Â $24.39
/prKey Features
Standards
CE, EN ISO 21420:5/5, EN ISO 374-1, EN388, EN407, ISO 13997:14 N
Glove Liner Material
Fabric
EN ISO 374 Chemical Rating
Type A - KLMNPT
Glove Coating Material
Nitrile, PVC
Wear-Indicating
Includes Wear-Indicator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
410
Zoro #
G116129654
UPC #
03384120331471
Country of Origin
China
Dimensions
Thickness
15 ga
Glove Length
13 3/4 in
Details
Item
NITRILE PVC CUT CHEMICAL GLOVE
Standards
CE, EN ISO 21420:5/5, EN ISO 374-1, EN388, EN407, ISO 13997:14 N
Glove Liner Material
Fabric
EN ISO 374 Chemical Rating
Type A - KLMNPT
Glove Coating Material
Nitrile, PVC
Wear-Indicating
Includes Wear-Indicator
ANSI/ISEA Cut Level
A3
Latex-Free
Latex-Free
Chlorinated/Non Chlorinated
Chlorinated
Color
Black, Yellow
Electrostatic Properties
Static Dissipative
Supported / Unsupported
Supported
Glove Hand Style
Left and Right
Dual Layer
Dual Layer Included
Glove Materials
Nitrile, PVC
Glove Construction
Seamless Knit
Series
Ultranitril
Description
NITRILE PVC CUT CHEMICAL GLOVE, Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.