Shop MAPLE SYSTEMS
See all product information
Create Account
4.3 in Advanced Human machine interface (HMI) + PLC
- Mfr # HMC4043A-M
- Zoro # G424972409
product price:Â
$
630.99
/ea
Free Shipping & Returns
Key Features
Includes
HMC unit, Power Connector, Mounting Kit
Height
2 in
For Use With
PCs, Laptops, Maple Systems Network Switches
Voltage
24 VDC (±15%)
Width
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HMC4043A-M
- Zoro #
- G424972409
- UPC #
- -
- Country of Origin
- India
- Includes
- HMC unit, Power Connector, Mounting Kit
- For Use With
- PCs, Laptops, Maple Systems Network Switches
- Item
- HMI + PLC
- Voltage
- 24 VDC (±15%)
Dimensions
- Height
- 2 in
- Width
- 4.25 in
Description
Class 1 Division 2, HMI/PLC Combo unit with VNC Server, MQTT, Email, Remote Access, and more is IP66, UL certified. Free Software, NO License or Key Needed.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.