Shop ZORO SELECT

Push Button Operator, Extended, Momentary Action, Non-Illuminated, Silver

  • Mfr # 5RLV3
  • Zoro # G2339471

product price: 
$
4.99
/ea
Sold in multiples of 3 for $14.97

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
16 mm
Head Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5RLV3
Zoro #
G2339471
UPC #
-
Country of Origin
Unknown
Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Silver
Head Material
Rubber
Terminal Connection
Screw Clamp
DC Contact Rating
40 A @ 24 V, 60 A @ 12 V
Number of Connections
2
Terminals
Screw
Switch Function
Off/Momentary On
Mounting Hole
5/8 in dia
Contact Form
SPST
Color
Silver
Includes
Rubber, Dust, and Moisture Resistant Boot Nut
Product Type
Push Button Operators
Features
Boot Nut Included
IP Rating
Not Rated
Number of Operators
1
Bezel Material
Die Cast Silver
Number of Indicator Lights
0
NEMA Enclosure Rating
No Enclosure
Operator Voltage Rating - Maximum
24 V
Operator Material
Zinc Alloy
Resistance Properties
Dust Resistant, Moisture Resistant

Dimensions

Panel Cutout Diameter
16 mm
Stem Length
0.625 in
Stem Dia. and Thread Size
5/8-32UNS
Fits Chest Size
Boot Nut Included

Description

Extended Push Button Operator, Momentary Action, Head Material Rubber, Contact Form SPST, Color Silver, Contact Rating 60A @ 12VDC, 40A @ 24VDC, Number of Operators 1, IP Rating Not Rated, Legend Not Applicable, Terminal Connection Screw, Features Boot Nut Included, Includes Rubber, Dust, and Moisture Resistant Boot Nut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.