Shop MAPLE SYSTEMS
See all product information
Create Account
4.3 in Low-Cost Human machine interface (HMI)
- Mfr # HMI5040Bv2
- Zoro # G524972408
product price:Â
$
530.99
/ea
Free Shipping & Returns
Key Features
Voltage
24 ± 20% VDC
For Use With
PLCs, PCs, Laptops, Maple Systems Network Switches
Width
5 in
Includes
HMI unit, Power connector, 4 x Mounting Clips
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HMI5040Bv2
- Zoro #
- G524972408
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Voltage
- 24 ± 20% VDC
- For Use With
- PLCs, PCs, Laptops, Maple Systems Network Switches
- Item
- HMI
- Includes
- HMI unit, Power connector, 4 x Mounting Clips
Dimensions
- Width
- 5 in
- Height
- 2 in
Description
4.3 in low-cost touchscreen HMI with built-in Ethernet and 3 serial ports, 400+ PLC protocols. Free configuration software, no license required, US-based support.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.