Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4"X2" Thrmplstc Rubber (TPR) Wheel Swvl Caster W/ Brake, 400 Lbs Cap

  • Mfr # 146PERB420SB

  • Zoro # G700593144


product price: $53.75
/ea

Key Features

Mounting Bolt Dia.
3/8 in or Smaller
Caster Frame Material
Cold Rolled Steel
Wheel Color
Black
Frame Finish
Bright Zinc Plated
Overall Height
5-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
146PERB420SB
Zoro #
G700593144
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
3/8 in or Smaller
Overall Height
5-5/8 in
Swivel Radius
3-1/4 in
Tread Width
2 in

Details

Caster Sub-Type
Swivel with Brake
Caster Frame Material
Cold Rolled Steel
Wheel Color
Black
Frame Finish
Bright Zinc Plated
Wheel Type
Thermoplastic Rubber
Swivel Construction
Double Ball Raceway - 5/8 in Kingpin
Weight
6 lb
Mounting Plate
4 in X 4-1/2 in
Load Capacity
400 lb

Description

Thermoplastic Rubber Wheels combine the advantages of both a hard & soft tread material in a single wheel, making it one of our favorite caster wheels. Like a hard tread wheel, thermoplastic rubber rolls easily and is very durable. Like a soft tread wheel, it is quiet, protects floors, and has a cushioned ride. These caster wheels also hold up well when exposed to weather, are resistant to chemicals, water, & steam, and reject floor debris. We highly recommend these caster for applications requiring non-marking, floor protective, quiet, and smooth rolling wheels. We would not recommend these wheels for applications that require sitting in one spot for long periods of time under heavy loads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.