Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5"X2" Poly. on Polyolefin Core Wheel Rgd Caster W/ Brake, 800 Lbs Cap

  • Mfr # 146PRX520RB

  • Zoro # G100593218


product price: $44.45
/ea

Key Features

Wheel Bearing Type
Precision Ball
Mounting Bolt Dia.
3/8 in or Smaller
Caster Frame Material
Cold Rolled Steel
Load Capacity
800 lb
Overall Height
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146PRX520RB
Zoro #
G100593218
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
3/8 in or Smaller
Overall Height
6-1/2 in
Tread Width
2 in

Details

Caster Sub-Type
Rigid with Brake
Wheel Bearing Type
Precision Ball
Caster Frame Material
Cold Rolled Steel
Load Capacity
800 lb
Wheel Color
Black
Frame Finish
Bright Zinc Plated
Wheel Type
Polyurethane on Polyolefin
Weight
4.5 lb
Mounting Plate
4 in X 4-1/2 in

Description

Polyurethane on polyolefin wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. These polyurethane on polyolefin wheels are going to be the most economically priced of the polyurethane wheels and great for general industrial applications.These wheels can be used in most applications, but are not recommended for hot or cold applications, or when left in direct sunlight for most of their use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.