
8"X2" High Temp Nylon Wheel Swivel Caster - 1,250 Lbs Capacity
Mfr # 146HEAT820S
Zoro # G700593199
product price: $88.99
/ea
Free Shipping & Returns
Key Features
Mounting Bolt Dia.
3/8 in or Smaller
Caster Frame Material
Cold Rolled Steel
Wheel Color
Black
Frame Finish
Bright Zinc Plated
Wheel Type
High Temp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146HEAT820S
Zoro #
G700593199
UPC #
-
Country of Origin
China
Dimensions
Mounting Bolt Dia.
3/8 in or Smaller
Swivel Radius
6 in
Overall Height
9-1/2 in
Tread Width
2 in
Details
Caster Sub-Type
Swivel
Caster Frame Material
Cold Rolled Steel
Wheel Color
Black
Frame Finish
Bright Zinc Plated
Wheel Type
High Temp
Swivel Construction
Double Ball Raceway - 5/8 in Kingpin
Weight
5.82 lb
Load Capacity
1,250 lb
Mounting Plate
4 in X 4-1/2 in
Description
High Temperature Glass Filled Nylon caster wheels have a temperature range up to 475ËšF continuous and 550 ËšF intermittent. Made of ahigh temperature glass filled nylon mixture, these caster wheels can be in both wet and dry high temperature applications. The hard tread rolls easily and is resistant to oil, grease, most acids, chemicals, and cleaning solutions. They offer longer wear than high temp phenolic wheels, are kinder on floors, and quieter rolling.This is one of our favorite high temperature wheels and we recommend itfor about every high temperature application. If you need even more capacity check out our steel & metal wheel casters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.