Zoro Homepage

8"X2" Red Poly on Iron Wheel Rigid Caster - 1,250 Lbs Capacity

  • Mfr # 146PURB820R

  • Zoro # G900593203


product price: $57.25
/ea

Key Features

Caster Sub-Type
Rigid
Overall Height
9-1/2 in
Load Capacity
1,250 lb
Caster Frame Material
Cold Rolled Steel
Mounting Bolt Dia.
3/8 in or Smaller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146PURB820R
Zoro #
G900593203
UPC #
-
Country of Origin
China

Dimensions

Overall Height
9-1/2 in
Mounting Bolt Dia.
3/8 in or Smaller
Wheel Diameter
8 in
Tread Width
2 in

Details

Caster Sub-Type
Rigid
Load Capacity
1,250 lb
Caster Frame Material
Cold Rolled Steel
Wheel Type
Poly on Iron
Mounting Plate Bolt Hole Pattern
2-5/8 in X 3-5/8 in slotted to 3 in X 3 in
Wheel Color
Red & Grey
Frame Finish
Bright Zinc Plated
Weight
10.65 lb
Temperature Range
-40°F to 180°F
Wheel/Tread Hardness
Shore A 95 (+/-5)
Mounting Plate
4 in X 4-1/2 in

Description

Polyurethane on iron caster wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. These polyurethane on iron wheels are going to be more durable & heavier duty than a polyurethane on polyolefin wheel, but heavier and slightly more difficult to get rolling than a polyurethane on aluminum core wheel. These poly on iron wheels are recommended when you need heavy duty polyurethane wheel but do not want to pay for the premium poly on aluminum castor wheels. These wheels can be used in most applications, but are not recommended for hot or cold applications, or when left in water for most of their use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.