Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Free Wheel, Polyurethane, 300 lb, Gray

  • Mfr # 00015

  • Zoro # G9751795


product price: $27.99
/ea

Key Features

Wheel Dia.
10 5/16 in
Fits Axle Dia.
3/4"
Wheel Width
3 1/4 in
Caster Wheel/Tread Material
Polyurethane
Load Rating
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00015
Zoro #
G9751795
UPC #
00689847879187
Country of Origin
China

Dimensions

Wheel Dia.
10 5/16 in
Fits Axle Dia.
3/4"
Wheel Width
3 1/4 in
Tire Thickness
2 15/16 in
Hub Length
4 in
Bore Dia.
3/4 in
Tire Rim Dia.
4 5/8 in
For Axle Size
3/4 in

Details

Caster Wheel/Tread Material
Polyurethane
Load Rating
300 lb
Hub Type
Centered
Caster Load Rating Range
Light-Medium Duty
Wheel Bearings
Ball
Tread Color
Black
Hub Material
Steel
Non-Marking
Yes
Includes
Bearings Installed
For Use With
Hand Trucks and Cart Casters
Hub Color
Gray
Application
Carts, Hand Trucks
Frame Finish
Powder Coated
Tire Sidewall No.
4.10/3.50-4
Tread
Sawtooth
Item
Flat-Free Wheel
Wheel/Tread Material
Polyurethane
Hub Position
Center Mount
Load Rating Range
300 to 999 lb
Tire Rim Type
Standard
Wheel Type
Flat-Free
Finish
Powder Coated
Includes Spanner Bushing
No
Tread Shape
Standard
Product Type
Flat-Free Wheel
Load Capacity - Maximum
300 lb

Description

Flat-Free Wheel, 300 lb Load Rating, Sawtooth Tread, 10 5/16 in Wheel Dia., 3 1/4 in Wheel Width, For Axle Size 3/4 in, 4.10/3.50-4, Standard Tire Rim Type, Center Mount Hub Position, 4 in Hub Length, Steel Hub Material, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.