Shop MARATHON
See all product information
Create Account
1/4 HP 1725 RPM 48Y Belt Drive Fan & Blower Motor
- Mfr # M4730
- Zoro # G823933186
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Motor Enclosure Design
ODP
Body Dia.
5.6 in
Operating Amps
5 A
Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4730
- Zoro #
- G823933186
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 115V
- Motor Enclosure Design
- ODP
- Operating Amps
- 5 A
- Rotation
- Reversible
- Frame
- 48Y
- HP
- 0.25
- Nameplate RPM
- 1,725 RPM
- Blade Material
- Rolled Steel
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon 4730 belt-drive fan and blower motor, 1/4 HP (0.250), 1725 RPM, 115V single-phase split-phase design with frame 48Y and 5.6 inch diameter; open drip proof (ODP) enclosure, reversible rotation and automatic overload protection. Rolled steel construction, resilient ring mounting, single shaft, 5 A rating; shipping dims 17 in L x 13 in W x 9 in H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.