Shop MARATHON
See all product information
Create Account
B314 Belt Drive Fan & Blower Motor
- Mfr # MB314
- Zoro # G123931776
product price:Â
$
521.99
/ea
Free Shipping & Returns
Key Features
HP
0.33
Frame
48Z
Motor Enclosure Design
ODP
No. of Speeds
1
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB314
- Zoro #
- G123931776
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.33
- Frame
- 48Z
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
- Blade Material
- Rolled Steel
- Rotation
- Reversible
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon PEM-MB314 cap-start blower motor, 1/3 HP (.333), 1725 RPM, single-phase with 115/208-230 V dual-voltage and amperage ratings 5.8/3.1-2.9. Open Drip Proof (ODP) rolled-steel construction in 48Z frame with 5.6-inch diameter, resilient ring/extended-stud mounting, reversible rotation and single shaft; cross-reference MARATHON 48C17D2043.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.