Shop MARATHON
See all product information
Create Account
X009 Direct Drive Motor CX 3/4 HP 5.6 in 1075/3
- Mfr # MX009
- Zoro # G323932948
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Operating Amps
10.2 A
Motor Enclosure Design
OAO
Frame
48Z
HP
0.75
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX009
- Zoro #
- G323932948
- UPC #
- -
- Country of Origin
- Unknown
- Operating Amps
- 10.2 A
- Motor Enclosure Design
- OAO
- Frame
- 48Z
- HP
- 0.75
- Voltage
- 115V
- Blade Material
- Rolled Steel
- Nameplate RPM
- 1,075 RPM
- Rotation
- Reversible
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon X009 direct drive blower motor (PEM-MX009) PSC, 3/4 HP (.750), 1-phase 115V with 1075 RPM, 10.2 A and reversible rotation. Frame 48Z, 5.6 in diameter, OAO enclosure, rolled steel construction, resilient ring with extended studs mounting, automatic overload protection and single shaft (Marathon cross reference 48A11O1510).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.