Shop MARATHON
See all product information
Create Account
LEESON 1 HP 1800 RPM 80B3 TEFC R313A IEC Motor
- Mfr # MR313A
- Zoro # G223931829
product price:Â
$
968.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
No. of Speeds
1
Nameplate RPM
1,740 RPM
Frame
80
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR313A
- Zoro #
- G223931829
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Nameplate RPM
- 1,740 RPM
- Frame
- 80
- Motor Enclosure Design
- TEFC
- HP
- 1
Description
Marathon R313A IEC three-phase motor, 1 HP, 1740 RPM, frame 80 with TEFC (Totally Enclosed Fan Cooled) aluminum housing and rigid base mounting. 230/460 V, reversible rotation, single shaft, 3.0/1.5 A; supplier stock PEM-MR313A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.