Shop MARATHON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
R330B 10 HP 3600 RPM TEFC IEC Electric Motor
- Mfr # MR330B
- Zoro # G823931496
product price:Â
$
2,157.99
/ea
Key Features
Motor Frame Material
Cast Iron
Nameplate RPM
3,540 RPM
Motor Bearings
Ball
Hz
60 Hz
Frame
132S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR330B
- Zoro #
- G823931496
- UPC #
- -
- Country of Origin
- India
- Motor Frame Material
- Cast Iron
- Nameplate RPM
- 3,540 RPM
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Frame
- 132S
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- HP
- 10
Description
Marathon 10 HP three-phase industrial motor, 3540 RPM, frame 132S with TEFC (Totally Enclosed Fan Cooled) cast iron construction and B3 rigid mounting, designed for 230/460 V operation with 23.8/11.9 A ratings. Reversible rotation, single shaft design, and durable IEC-style build make it suitable for general-purpose mechanical and driven equipment applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.