Shop MARATHON
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3-Phase ODP General Purpose Motor 10,1200 RPM 256T 3/60/230/460
- Mfr # MGT0058
- Zoro # G823932790
product price:Â
$
2,108.99
/ea
Key Features
No. of Speeds
1
HP
10
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT0058
- Zoro #
- G823932790
- UPC #
- -
- Country of Origin
- Mexico
Details
- No. of Speeds
- 1
- HP
- 10
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Frame
- 256T
- Hz
- 60 Hz
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,182 RPM
Description
Marathon 10/7.5 HP three-phase general purpose motor, 256T frame, drip-proof (ODP) enclosure, 1182/982 RPM three-speed reversible design with rigid base mounting and squirrel-cage inverter-rated construction. 230/460 V, 60 Hz, 6-pole, 91.7% efficiency, 1.15 service factor, F insulation, horizontal shaft T-type 1.625 in diameter with 4 in extension; UL Recognized, CSA and CE marked.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.