E2154 1-1/2 HP 1800 RPM TEFC 143T General Purpose Motor
- Mfr # ME2154
- Zoro # G423931223
product price:Â
$
886.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Full Load Amps
5.2 A
Motor Enclosure Design
TEFC
Frame
145T
Nameplate RPM
1,750 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ME2154
- Zoro #
- G423931223
- UPC #
- -
- Country of Origin
- Unknown
Details
- No. of Speeds
- 1
- Full Load Amps
- 5.2 A
- HP
- 1.5
- Motor Enclosure Design
- TEFC
- Frame
- 145T
- Nameplate RPM
- 1,750 RPM
- Voltage
- 200V
- Motor Shaft Rotation
- Reversible
Description
Marathon E2154 general purpose motor, 1.5 HP, 1750 RPM, three-phase design with 200 V and 5.2 A rating, 145T frame and TEFC (Totally Enclosed Fan Cooled) enclosure for protected operation. Reversible rotation, rigid base mounting, rolled steel construction and single shaft make it suitable for industrial and mechanical applications; supplier stock PEM-ME2154.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.