Shop MARATHON
See all product information
Create Account
3-Phase ODP General Purpose Motor - 2,1200 RPM, 184T Frame, 3/60
- Mfr # MGT0008A
- Zoro # G223932864
product price:Â
$
773.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Frame
184T
No. of Speeds
1
Motor Enclosure Design
ODP
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT0008A
- Zoro #
- G223932864
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Frame Material
- Rolled Steel
- Frame
- 184T
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Hz
- 60 Hz
- HP
- 2
- Nameplate RPM
- 1,175 RPM
Description
Marathon 2/1.5 HP three-phase general purpose motor, 184T frame, drip-proof enclosure, 230/460V with three selectable speeds (1175 & 980 RPM), reversible rotation and rigid base mounting. Squirrel-cage inverter-rated design with T-shaft 1.125 in diameter, 1.15 service factor, 87.5% efficiency, F insulation, continuous duty; certified CE, CSA and UL (UPC 722856068798).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.