3-Phase ODP General Purpose Motor 20,3600 RPM 254T 3/60
- Mfr # MGT0061
- Zoro # G223931812
product price:Â
$
2,109.99
/ea
Key Features
HP
20
No. of Speeds
1
Hz
60 Hz
Motor Enclosure Design
ODP
Nameplate RPM
3,552 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT0061
- Zoro #
- G223931812
- UPC #
- -
- Country of Origin
- Mexico
Details
- HP
- 20
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 3,552 RPM
- Motor Bearings
- Ball
- Frame
- 254T
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
Description
Marathon 20/15 HP three-phase squirrel-cage motor, 254T frame, drip-proof enclosure, 230/460 V, 60 Hz, two-speed 3552/2958 RPM with three selectable speeds and reversible rotation, rigid base mounting and F1/F2 capable assembly. Inverter-rated, rolled steel construction, 1.625 in T-shaft with 4 in extension, 1.15 service factor, 91% efficiency, Class F insulation; CE, CSA and UL recognized.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.