3*1800*182JM ODP Close Coupled Pump Motor GT0410A
- Mfr # MGT0410
- Zoro # G323932870
product price:Â
$
816.99
/ea
Free Shipping & Returns
Key Features
HP
3 hp
No. of Speeds
1
Frame
182JM
Hz
60 Hz
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT0410
- Zoro #
- G323932870
- UPC #
- -
- Country of Origin
- Mexico
Details
- HP
- 3 hp
- No. of Speeds
- 1
- Frame
- 182JM
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Nameplate RPM
- 1,770 RPM
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
Description
Marathon MARATHON 3*1800*182JM*ODP close coupled pump motor (PEM-MGT0410) is a replacement motor identified as Marathon 182TTDB6032, SKU B199589.00. This industrial-grade motor is supplied under stock number PEM-MGT0410 and fits the Motor > Pump > Close Coupled Pump category for direct replacement and maintenance applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.