Shop MARATHON
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Z435 Close-Coupled Pump Motor 3600 RPM 215JM CP 10
- Mfr # MZ435
- Zoro # G423931476
product price:Â
$
2,493.99
/ea
Key Features
Frame
215JM
No. of Speeds
1
Hz
60
Full Load Amps
41.5 A
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MZ435
- Zoro #
- G423931476
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 215JM
- No. of Speeds
- 1
- Hz
- 60
- Full Load Amps
- 41.5 A
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- HP
- 10 hp
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 3,500 RPM
- Voltage
- 230V
Description
Marathon 10 HP cap-start close-coupled pump motor (PEM-MZ435, MARATHON 215TBFW7010) delivers 3500 RPM single-phase performance with reversible rotation. 215JM frame, TEFC (totally enclosed fan cooled) enclosure, 230 V, 41.5 A, rolled steel construction, rigid base mounting and single shaft for pump installations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.