Shop MARATHON
Create Account
4349 General Purpose Motor - 1/6 HP, 1800 RPM, 48 Frame, 115V, Open Drip (OD)
- Mfr # M4349
- Zoro # G723932098
product price:Â
$
277.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4349
- Zoro #
- G723932098
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon PEM-M4349 general purpose split-phase motor, 1/6 HP (.167) at 1725 RPM, single phase 115 V, 3.9 A, open drip proof (ODP) enclosure with reversible rotation and automatic overload. 48Z frame, 5.6-inch diameter rolled steel housing, rigid base mounting with single shaft; dimensions 12 x 9 x 13 in and weight 13 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.