General Purpose 1/4 HP Motor 115V 1800 RPM 48 Frame 115 OD
- Mfr # M4362
- Zoro # G923932416
product price:Â
$
262.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4362
- Zoro #
- G923932416
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon 4362 1/4 HP (0.25) split-phase general purpose motor, 1725 RPM, 115 V single-phase with 5.1 A draw and reversible rotation. 48Z frame, 5.6 in diameter, open drip proof enclosure, automatic overload, rolled steel construction, rigid base mounting and single shaft. Supplier stock PEM-M4362.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.