Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV650U15N4EU
  • Zoro # G913302328

product price: 
$
2,255.99
/ea
Free Shipping & Returns

Key Features

Enclosure
Totally Enclosed
Input Phase AC
Three
Output Frequency Range
0.1 to 500 Hz
Input Frequency
60/50 Hz
Adjustable Deceleration Time
0.01 to 9,999 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV650U15N4EU
Zoro #
G913302328
UPC #
3606480906817
Country of Origin
China
Enclosure
Totally Enclosed
Input Phase AC
Three
Output Frequency Range
0.1 to 500 Hz
Input Frequency
60/50 Hz
Adjustable Deceleration Time
0.01 to 9,999 sec
Start/Stop Control
Programmable
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Item
Variable Frequency Drive
Output Voltage
480V AC
Digital Readout
Output Current; Output Frequency; Output Voltage
With Line Contactor / No Line Contactor
With Line Contactor
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Voltage
480V AC
Control Type
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Dynamic Braking
No
Standards
ATEX INERIS, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL Listed, UV
Output Phase AC
Three
With Bypass / No Bypass
No Bypass
Adjustable Acceleration Time
0.01 to 9,999 sec
Number of Inputs
(3) Analog, (8) Digital
Ethernet Port Included
Yes
Input Voltage Range
380V AC to 480V AC
Input Type
Analog, Digital
Series
ATV650
Number of Outputs
(2) Analog
Output Type
Analog
Application
Process and Utilities
Torque Application
Constant Torque, Variable Torque
Output Voltage Range
380V AC to 480V AC
Brake Chopper Included
No
Style
Compact
Maximum Output Current
4 A
Color
Black/Green
Maximum Output Power
2 hp
Enclosure Rating
NEMA 12
Number of Outputs - Analog
2
Includes Brake Chopper
No
Bypass Design
No Bypass
Number of Outputs - Digital
0
Output Horsepower
2 hp
Output Current - Maximum
4 A
Output Frequency - Maximum
0.1 Hz
Line Contactor Design
With Line Contactor
Product Type
Variable Frequency Drive
Number of Inputs - Digital
8
Output Phase
Three
Number of Inputs - Analog
3
Includes Ethernet Port
Yes
Output Frequency - Minimum
500 Hz
Input Phase
Three
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
10 3/8 in
Overall Height
26 3/4 in
Overall Depth
11 3/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 2 hp, Maximum Output Current 4 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.