Shop MARATHON

50 Hz Motor, 184T, Rigid Base

  • Mfr # 131481.00
  • Zoro # G0568276

product price: 
$
779.99
/ea
Sold in multiples of 6 for $4,679.94
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
Frame
184T
Phase
Three
Motor Thermal Protection
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
131481.00
Zoro #
G0568276
UPC #
-
Country of Origin
Mexico
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
Frame
184T
Phase
Three
Motor Thermal Protection
None
Motor Mounting Type
Rigid Base
Ambient Temperature
40 Degrees C
Motor Mounting Position
Horizontal
Motor Bearings
Ball
Item
General Purpose Motor
RPM Range
1801-3000
Ins. Class
F
Motor Application
General Purpose
Motor Shaft Design
Keyed
Hz
50 Hz
Motor Shaft Rotation
CW/CCW
No. of Speeds
1
Voltage Compatibility
220V AC, 380V AC, 440V AC
Nominal Efficiency
84 %
Max. Ambient Temp.
40 Degrees C
Service Factor @ 50Hz
1.15
Duty Cycle
Continuous
Standards
CE Certified, CSA Certified, UL Listed
Weight
79 lb
Full Load Amps @ 50Hz
12.8/7.4/6.4 A
Motor Frame Material
Steel
Voltage @ 50Hz
220/380/440V AC
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
HP @ 50Hz
5 hp
RPM @ 50Hz
2,850 RPM
NEMA Design
B
Frame Material
Steel
Nameplate RPM @ 50 Hz
1,480/1,475 RPM
Shaft Design
Keyed
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
NEMA Design Class
B
Product Type
General Purpose Motor
Motor Enclosure Type
Totally Enclosed Fan Cooled
Application
General Purpose
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 50 Hz
1.15
Nameplate Horsepower @ 50 Hz
5 hp
Efficiency Rating
NEMA Premium Efficiency
Mounting Position
Horizontal
Number of Speeds
1
Full Load Current @ 50 Hz
12.8/7.4/6.4 A
Frequency
50 Hz
Bearing Type
Ball
Nameplate RPM @ 60 Hz
1,765 RPM

Dimensions

Shaft Length
2 3/4 in
Length Less Shaft
11 3/4 in
Shaft Dia.
1 1/8 in
Overall Length
14 7/16 in
Shaft Diameter
1 1/8 in
Frame Size
184T
Wire Rope Length
14 7/16 in
Length
14 7/16 in

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, Not Applicable HP, Nameplate RPM Not Applicable, Frame 184T, Voltage Not Applicable, 50 Hz Hz, Three Phase, Full Load Amps Not Applicable, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor Not Applicable, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 84 Percent, 1,801-3,000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.