Shop MARATHON

50 Hz Motor, 184TC, C-Face

  • Mfr # 131508.00
  • Zoro # G1875955

product price: 
$
702.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
Frame
184TC
Phase
Three
Motor Thermal Protection
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
131508.00
Zoro #
G1875955
UPC #
-
Country of Origin
Mexico
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
Frame
184TC
Phase
Three
Motor Thermal Protection
None
Motor Mounting Type
C-Face
Item
General Purpose Motor
Ins. Class
F
No. of Speeds
1
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Keyed
Motor Application
General Purpose
RPM Range
1401-1500
Ambient Temperature
40 Degrees C
Motor Mounting Position
Horizontal
Motor Bearings
Ball
Hz
50 Hz
Voltage Compatibility
220V AC, 380V AC, 440V AC
Nominal Efficiency
87.5 %
Max. Ambient Temp.
40 Degrees C
Standards
CE Certified, CSA Certified, UL Listed
Service Factor @ 50Hz
1
Usable @ 200V
Not Usable at 200V
HP @ 50Hz
5 hp
Duty Cycle
Continuous
NEMA Design
B
Motor Frame Material
Steel
Usable @ 208V
Not Usable at 208V
RPM @ 50Hz
1,425 RPM
Full Load Amps @ 50Hz
14.0/8.1/7.0 A
Weight
84 lb
Voltage @ 50Hz
220/380/440V AC
Number of Speeds
1
Nameplate RPM @ 50 Hz
2,975/2,980/2,960/2,965/2,970 RPM
Shaft Design
Keyed
Motor Enclosure Type
Totally Enclosed Fan Cooled
Product Type
General Purpose Motor
Nameplate Service Factor @ 50 Hz
1
Frequency
50 Hz
Efficiency Rating
NEMA Premium Efficiency
Nameplate Horsepower @ 50 Hz
5 hp
Full Load Current @ 50 Hz
14.0/8.1/7.0 A
Mounting Position
Horizontal
NEMA Design Class
B
Application
General Purpose
Ambient Temperature - Maximum
40 Degrees C
Bearing Type
Ball
Frame Material
Steel
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Insulation Class
F
Nameplate RPM @ 60 Hz
1,760 RPM

Dimensions

Shaft Dia.
1 1/8 in
Length Less Shaft
12 3/4 in
Overall Length
15 1/2 in
Shaft Length
2 3/4 in
Frame Size
184TC
Shaft Diameter
1 1/8 in
Wire Rope Length
15 1/2 in
Length
15 1/2 in

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, Not Applicable HP, Nameplate RPM Not Applicable, Frame 184TC, Voltage Not Applicable, 50 Hz Hz, Three Phase, Full Load Amps Not Applicable, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor Not Applicable, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 87.5 Percent, 1,401-1,500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.