Shop MARATHON

50 Hz Motor, 182T, Rigid Base

  • Mfr # 131459.00
  • Zoro # G1909853

product price: 
$
641.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
Frame
182T
Phase
Three
Motor Thermal Protection
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
131459.00
Zoro #
G1909853
UPC #
-
Country of Origin
Mexico
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
Frame
182T
Phase
Three
Motor Thermal Protection
None
Motor Mounting Type
Rigid Base
Motor Bearings
Ball
Hz
50 Hz
Item
General Purpose Motor
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
220V AC, 380V AC, 440V AC
Ambient Temperature
40 Degrees C
Ins. Class
F
Motor Shaft Design
Keyed
RPM Range
1401-1500
Motor Application
General Purpose
No. of Speeds
1
Motor Mounting Position
Horizontal
Nominal Efficiency
82.5 %
Max. Ambient Temp.
40 Degrees C
Voltage @ 50Hz
220/380/440V AC
NEMA Design
B
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Weight
68 lb
Standards
CE Certified, CSA Certified, UL Listed
RPM @ 50Hz
1,425 RPM
HP @ 50Hz
3 hp
Motor Frame Material
Steel
Full Load Amps @ 50Hz
8.2/4.7/4.1 A
Service Factor @ 50Hz
1.15
Duty Cycle
Continuous
Number of Speeds
1
Efficiency Rating
NEMA Premium Efficiency
Product Type
General Purpose Motor
Nameplate RPM @ 50 Hz
2,970/2,975/2,960/2,965/2,970 RPM
Bearing Type
Ball
Ambient Temperature - Maximum
40 Degrees C
NEMA Design Class
B
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Horsepower @ 50 Hz
3 hp
Frequency
50 Hz
Full Load Current @ 50 Hz
8.2/4.7/4.1 A
Mounting Position
Horizontal
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Frame Material
Steel
Nameplate Service Factor @ 50 Hz
1.15
Shaft Design
Keyed
Application
General Purpose
Insulation Class
F

Dimensions

Overall Length
13 7/16 in
Shaft Dia.
1 1/8 in
Length Less Shaft
10 3/4 in
Shaft Length
2 3/4 in
Frame Size
182T
Shaft Diameter
1 1/8 in
Wire Rope Length
13 7/16 in
Length
13 7/16 in

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, Not Applicable HP, Nameplate RPM Not Applicable, Frame 182T, Voltage Not Applicable, 50 Hz Hz, Three Phase, Full Load Amps Not Applicable, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor Not Applicable, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 82.5 Percent, 1,401-1,500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.