Shop MARATHON
Create Account
B336 General Purpose Motor - 1.5 HP, 1800 RPM, 56H Frame, Cast Steel ODP
- Mfr # MB336
- Zoro # G423931780
product price:Â
$
794.99
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
- MB336
- Zoro #
- G423931780
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon 1.5 HP cap-start general purpose motor, 1725 RPM, 56H frame with 6.5 in diameter and ODP (open drip proof) enclosure, single phase 115/208-230V reversible rotation and 18.0/9.3-9.0 A ratings. Resilient mounting with extended studs, single shaft, rolled steel construction, 32 lb weight; supplier stock PEM-MB336, Marathon cross-reference 56C17D5347.