Shop MARATHON
Create Account
B1316 General Purpose Motor 1/2 HP 1800 RPM 56 Frame CS OD
- Mfr # MB1316
- Zoro # G523931819
product price:Â
$
588.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB1316
- Zoro #
- G523931819
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon B1316 cap-start general purpose motor, 1/2 HP, 1725 RPM, 56 frame with 6.5 in diameter, open drip-proof enclosure, single phase and 115/208-230 V with reversible rotation. Resilient base mounting, rolled steel construction, single shaft, amperage 8.8 / 4.2-4.4 A, dimensions 18 x 12 x 10 in, 24 lb, cross-reference GE 5KC49GN0001.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.