General Purpose Motor I223A 3600 RPM 184T CP 23
- Mfr # MI223A
- Zoro # G123931301
product price:Â
$
1,517.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Enclosure Design
TEFC
HP
5
Frame
184T
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MI223A
- Zoro #
- G123931301
- UPC #
- -
- Country of Origin
- Mexico
Details
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- HP
- 5
- Frame
- 184T
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 3,530 RPM
Description
Marathon 5 HP cap-start general purpose motor, 3530 RPM, frame 184T, TEFC (totally enclosed fan cooled) construction with rolled steel rigid base and single shaft. Single-phase 208-230 V, reversible rotation, 22.5-19.8 A; supplier stock PEM-MI223A, cross reference MARATHON 184TBFW7701.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.