Electric G356 General Purpose Motor 3/4 HP 1725 RPM
- Mfr # MG356
- Zoro # G723932395
product price:Â
$
873.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Frame
56
Body Dia.
6.5 in
Nameplate RPM
1,725 RPM
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG356
- Zoro #
- G723932395
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Frame
- 56
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- HP
- 0.75
- Motor Frame Material
- Rolled Steel
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 3/4 HP (0.75) cap-start general purpose motor, 1-phase, 1,725 RPM, TEFC (totally enclosed fan cooled) enclosure on a 56 frame with 6.5 in diameter and rigid base mounting. Reversible rotation, manual overload, single shaft, rated 115/208-230 V with amperage 11.0 / 5.4-5.5 A; Marathon cross-reference 56C17F5308, Supplier SKU PEM-MG356.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.