B338 1.5 HP 1800 RPM 56H Belt Drive Fan & Blower Motor, CS
- Mfr # MB338
- Zoro # G123931905
product price:Â
$
1,020.99
/ea
Free Shipping & Returns
Key Features
Voltage
277V
HP
1.5
Blade Material
Rolled Steel
Operating Amps
7.5 A
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB338
- Zoro #
- G123931905
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 277V
- HP
- 1.5
- Blade Material
- Rolled Steel
- Operating Amps
- 7.5 A
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- Rotation
- Reversible
- Frame
- 56H
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1.5 HP (1.500) cap-start belt drive fan and blower motor, single-phase 277V, 1,725 RPM with frame 56H and 6.5 in shaft diameter; reversible rotation, open drip proof enclosure, 7.5 A, resilient/extended stud mounting, rolled steel construction, single shaft; MARATHON cross-reference 56C17D5349, supplier stock PEM-MB338.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.