Shop MARATHON
See all product information
Create Account
X037 Direct Drive Motor - 1/3 HP, 1075 RPM, 2-48 YZ CX 46
- Mfr # MX037
- Zoro # G323932986
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
Body Dia.
5.6 in
Motor Enclosure Design
OAO
Nameplate RPM
1,075 RPM
Operating Amps
1 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MX037
- Zoro #
- G323932986
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Rotation
- Reversible
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,075 RPM
- Operating Amps
- 1 A
- Blade Material
- Rolled Steel
- HP
- 0.33
- No. of Speeds
- 2
- Frame
- 48Y
- Voltage
- 460V
Description
Marathon PEM-MX037 direct drive PSC motor, 1/3 HP (.333), 1075 RPM, 48Y frame with 5.6 in diameter and round mounting, single-phase 460V operation producing 1.0 A. Features reversible rotation, automatic overload protection, OAO enclosure, rolled steel construction and single shaft; cross reference MARATHON 48A11O1876.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.