H160 Fan & Blower Motor - 1/4 HP, 1725 RPM, 48Z, 60Hz
- Mfr # MH160
- Zoro # G923931648
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
HP
0.25
Blade Material
Rolled Steel
Voltage
115V
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH160
- Zoro #
- G923931648
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- HP
- 0.25
- Blade Material
- Rolled Steel
- Voltage
- 115V
- Motor Enclosure Design
- ODP
- Operating Amps
- 5.1 A
- Nameplate RPM
- 1,725 RPM
- Rotation
- Reversible
- Frame
- 48Z
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon 1/4 HP (0.250) split-phase fan and blower motor, 1725 RPM, 115V single-phase with reversible rotation and 5.1 A draw; 48Z frame, 5.6 in diameter, open drip proof (ODP) enclosure, resilient base mounting and single shaft construction. Rolled steel housing; cross-reference GE 5KH32FN3083 / 5KH33FN11. Supplier stock PEM-MH160.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.