Shop MARATHON
See all product information
Create Account
B608 Fan & Blower Motor 1/2 HP 1800 RPM 56C 27-frame
- Mfr # MB608
- Zoro # G823932776
product price:Â
$
673.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Rolled Steel
Operating Amps
3.6 A
Motor Enclosure Design
ODP
Voltage
277V
HP
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB608
- Zoro #
- G823932776
- UPC #
- -
- Country of Origin
- Unknown
- Blade Material
- Rolled Steel
- Operating Amps
- 3.6 A
- Motor Enclosure Design
- ODP
- Voltage
- 277V
- HP
- 0.5
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
- Rotation
- Reversible
- Frame
- 56
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1/2 HP (0.500) cap start fan and blower motor, 1725 RPM, frame 56 with 6.5-inch diameter, Open Drip Proof (ODP) enclosure and single-phase 277V operation; reversible rotation and resilient/extended studs mounting. Rated 3.6 A with single shaft construction, rolled steel frame, supplier stock PEM-MB608, cross reference MARATHON 56C17D2113.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.