Shop MARATHON
See all product information
Create Account
H165 Fan & Blower Motor 0.33 HP
- Mfr # MH165
- Zoro # G923932300
product price:Â
$
416.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
Rotation
Reversible
Blade Material
Rolled Steel
No. of Speeds
1
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH165
- Zoro #
- G923932300
- UPC #
- -
- Country of Origin
- Unknown
- Rotation
- Reversible
- Blade Material
- Rolled Steel
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- HP
- 0.33
- Operating Amps
- 6.2 A
- Voltage
- 115V
- Frame
- 48Z
- Nameplate RPM
- 1,725 RPM
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon PEM-MH165 fan and blower motor, 0.33 HP (1/3), split-phase single-phase design rated 115V and 6.2A with 1725 RPM; frame 48Z, 5.6 in diameter, ODP (open drip proof) enclosure, reversible rotation, automatic overload protection, rolled steel construction, resilient base mounting and single shaft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.