Shop MARATHON
See all product information
Create Account
4731 Belt Drive Fan & Blower Motor 1/3 HP 1725 RPM 48Y 115V
- Mfr # M4731
- Zoro # G623932945
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Blade Material
Rolled Steel
Frame
48Y
Nameplate RPM
1,725 RPM
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4731
- Zoro #
- G623932945
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- ODP
- Blade Material
- Rolled Steel
- Frame
- 48Y
- Nameplate RPM
- 1,725 RPM
- Voltage
- 115V
- Rotation
- Reversible
- HP
- 0.33
- Operating Amps
- 5.8 A
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon PEM-M4731 1/3 HP belt drive blower motor, 1725 RPM split-phase design for HVACR applications with a 48Y frame, 5.6-inch diameter and rolled steel ODP (open drip proof) enclosure. Single-phase 115V reversible rotation motor features 5.8 A, automatic overload protection, resilient ring mounting and a single shaft for belt-driven fans and blowers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.