Shop MARATHON
See all product information
Create Account
Belt Drive Fan & Blower Motor 4338 Model 3/4 HP 1725 RPM DP 56-frame
- Mfr # M4338
- Zoro # G623932426
product price:Â
$
452.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
Body Dia.
6.5 in
Frame
56
Nameplate RPM
1,725 RPM
Blade Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4338
- Zoro #
- G623932426
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.75
- Frame
- 56
- Nameplate RPM
- 1,725 RPM
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- Voltage
- 115V
- Rotation
- Reversible
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 3/4 HP (0.750) 1725 RPM split-phase belt drive blower motor, PEM-M4338 (GE cross ref 5KH38RN68X). 115V single-phase ODP unit with reversible rotation and automatic overload, frame 56, 6.5 in shaft diameter, rolled steel construction and resilient base mounting; compact 17 in x 12 in x 9 in, 15 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.