Shop MARATHON
See all product information
Create Account
X016 Direct Drive Motor 5.6 in (Model 1625/3)
- Mfr # MX016
- Zoro # G023932996
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
HP
0.5
Blade Material
Rolled Steel
Body Dia.
5.6 in
Motor Enclosure Design
OAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX016
- Zoro #
- G023932996
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 115V
- HP
- 0.5
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- OAO
- Operating Amps
- 7.4 A
- Nameplate RPM
- 1,625 RPM
- Frame
- 48Z
- Rotation
- Reversible
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon X016 1/2 HP PSC direct-drive blower motor, 1625 RPM, 115V single-phase with 48Z frame and 5.6 in diameter. OAO enclosure, auto overload, reversible rotation, 7.4 A draw, rolled steel housing and resilient ring with extended studs mounting; single-shaft design; supplier stock PEM-MX016; cross-reference Marathon 48A17O153.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.