Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Motor, 230/460V, 7-1/2 HP, 19.2/9.6A

  • Mfr # 213TTTL16038

  • Zoro # G7408917


product price: $5,385.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Non-Ventilated
HP
7 1/2 hp
Nameplate RPM
1,770 RPM
Frame
213TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213TTTL16038
Zoro #
G7408917
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 3/8 in
Length Less Shaft
23 15/16 in
Shaft Length
3 1/8 in
Overall Length
16 13/16 in

Details

Item
Brake Motor
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Non-Ventilated
HP
7 1/2 hp
Nameplate RPM
1,770 RPM
Frame
213TC
Voltage
230/460V AC
Motor Mounting Type
C-Face, Rigid Base
Brake Rating
25 ft-lb
RPM Range
1,701-1,800
Frame Material
Aluminum
Ins. Class
F
Motor Application
General Purpose
Motor Frame Material
Aluminum
Motor Shaft Rotation
CW/CCW
Ambient Temperature
40 Degrees C
Phase
Three
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Nominal Efficiency
92.4 %
CC Number
CC003A
Motor Service Factor
1
Motor Thermal Protection
None
Hz
60/50 Hz
Full Load Amps
19.2/9.6 A
Motor Bearings
Ball
Green Certification or Other Recognition
NEMA Premium(R) Rated
Standards
CE, CSA, EISA2007, UL Recognized
Motor Mounting Position
Horizontal
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Voltage @ 50Hz
230/460V AC
Weight
200 lb
Conduit Box Location
Exterior
Brake Model/Series
56000, 87
Duty Cycle
Continuous
RPM @ 50Hz
1,770 RPM
Full Load Amps @ 50Hz
19.2/9.6 A
HP @ 50Hz
7 1/2 hp
Service Factor @ 50Hz
1
Conduit Box Position
F1/F2
Motor Shaft Design
Keyed
Inverter Rated
Not Inverter Rated

Description

Brake Motor, Three Phase, Motor Design Three-Phase, 7 1/2 hp HP, Nameplate RPM 1,770 RPM, No. of Speeds 1, Voltage 230/460V AC, 19.2/9.6 A Full Load Amps, 213TC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type C-Face, Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.