C122B General Purpose Motor - 2,1800 RPM, DP, 145TC Frame, 3/60
- Mfr # MC122B
- Zoro # G623932471
product price:Â
$
961.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Frame
145TC
No. of Speeds
1
Motor Enclosure Design
ODP
Nameplate RPM
1,750 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC122B
- Zoro #
- G623932471
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Shaft Rotation
- Reversible
- Frame
- 145TC
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,750 RPM
- HP
- 2
Description
Marathon C122B general purpose motor, 2 HP three-phase design with 1750 RPM, 145TC frame and open drip proof (ODP) enclosure, rated 230/460 V and 6.0/3.0 A. Footless C-face mounting, single shaft, reversible rotation, rolled steel construction; supplier stock no. PEM-MC122B.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.