C138 General Purpose 3/4 HP Motor, 1725 RPM, DP, 56 Frame, 1/60/115-230V
- Mfr # MC138
- Zoro # G123932148
product price:Â
$
655.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
6.5 in
Motor Enclosure Design
ODP
Frame
56
Nameplate RPM
1,725 RPM
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC138
- Zoro #
- G123932148
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- ODP
- Frame
- 56
- Nameplate RPM
- 1,725 RPM
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- HP
- 0.75
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon C138 general purpose Cap Start motor (Supplier Stock No. PEM-MC138) delivers 3/4 HP at 1725 RPM in a Frame 56 package with 6.5 in diameter; Open Drip Proof enclosure, single-phase 115/208-230 V operation, reversible rotation, automatic overload protection, resilient base mounting and rolled steel construction. Rated amperage 11.4, 5.6-5.7 A; shipping weight 38 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.