Shop MARATHON
See all product information
Create Account
S113 General Purpose Electric Motor
- Mfr # MS113
- Zoro # G323932610
product price:Â
$
504.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
No. of Speeds
1
Nameplate RPM
1,725 RPM
Motor Frame Material
Rolled Steel
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS113
- Zoro #
- G323932610
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- Frame
- 56Z
- HP
- 0.5
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon PEM-MS113 Cap Start general purpose motor, 1/2 HP (.500), 1725 RPM, 56Z frame with 6.5 in diameter, open drip proof (ODP) enclosure and resilient base mounting. Single-phase 115/230V, reversible rotation, automatic overload, 9.1/4.5 A, rolled steel construction, single shaft; cross references EMERSON C63SGB3719 and MARATHON 56C17D2099.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.