C182A General Purpose Motor 115/208-230V DP 56 frame
- Mfr # MC182A
- Zoro # G323932290
product price:Â
$
706.99
/ea
Free Shipping & Returns
Key Features
Frame
56
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
No. of Speeds
1
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC182A
- Zoro #
- G323932290
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Frame
- 56
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- ODP
- HP
- 1
Description
Marathon C182A general purpose motor, cap-start single-phase design delivering 1 HP at 1725 RPM with a 56 frame and 6.5-inch diameter. Open Drip Proof (ODP) enclosure, reversible rotation, automatic overload protection, rigid base mounting and rolled steel construction. Voltage 115/208-230 V, full-load amperage 8.0 / 4.4-4.0 A; shipping weight 39 lb (PEM-MC182A).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.