Shop MARATHON
See all product information
Create Account
C262 General Purpose Motor 1/2 HP 1800 RPM 56 Frame CS TE
- Mfr # MC262
- Zoro # G823932189
product price:Â
$
670.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
No. of Speeds
1
Frame
56
Motor Enclosure Design
TEFC
HP
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC262
- Zoro #
- G823932189
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- Frame
- 56
- Motor Enclosure Design
- TEFC
- HP
- 0.5
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
Description
Marathon 1/2 HP cap-start general purpose motor (PEM-MC262) delivers 1725 RPM in a 56-frame, 6.5-inch diameter TEFC rolled-steel housing. Single-phase 115/230V unit with reversible rotation, automatic overload protection, rigid base mounting, single shaft, and full-load amperage 8.6/4.3A; cross-references GE 5KC42GN0014X.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.