C209 General Purpose Motor 1/3 HP
- Mfr # MC209
- Zoro # G823932851
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Motor Enclosure Design
ODP
Frame
48Z
Motor Shaft Rotation
Reversible
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC209
- Zoro #
- G823932851
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- Frame
- 48Z
- Motor Shaft Rotation
- Reversible
- HP
- 0.33
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
Description
Marathon General Purpose Motor 1/3 HP (0.333), cap start single-phase motor rated 1725 RPM with frame 48Z and 5.6 in diameter. Open Drip Proof enclosure, 115/208-230 V, reversible rotation, resilient base mounting, single shaft, rolled steel construction, amperage 6.0/3.2-3.0 A; supplier stock PEM-MC209; cross-reference GE 5KC36LN26.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.